

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
5803
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
5803 INDUSTRIAL CONNECTOR ; 3/8" 1/4" MPT
Air Hose Fitting; Plated Steel Body Material; 3/8" Body Size; Male/Male Connection Type; Industrial Interchange Fitting Type; 3/8" Male Quick; 1/4 " NPT Male Thread; Inch Measuring System; 25 per box Quantity; Straight Shape
Part #
5803
BDI #
22198007

Details
2.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/5803/p/22198007
Your Price
$ 2.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.04
EAN
0029292123150
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Air Hose
Manufacturer URL
https://www.coilhose.com
Weight / LBS
0.08
Product Detail
Air Hose Fitting
Product Specification
Plated Steel Body Material; 3/8" Body Size; Male/Male Connection Type; Industrial Interchange Fitting Type; 3/8" Male Quick; 1/4 " NPT Male Thread; Inch Measuring System; 25 per box Quantity; Straight Shape
Long Description
Air Hose Fitting; Plated Steel Body Material; 3/8" Body Size; Male/Male Connection Type; Industrial Interchange Fitting Type; 3/8" Male Quick; 1/4 " NPT Male Thread; Inch Measuring System; 25 per box Quantity; Straight Shape