BRENNAN
BRENNAN
6400-12-08-O
BRENNAN BRENNAN
Description
6400-12-08-O STRGHT TUBE ADAPTER ; 3/4" TUBE OD 1-1/16IN-12 X 3/4IN-16 SAE
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.94" Length; Steel Material
Part #
6400-12-08-O
BDI #
17205943
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/6400-12-08-O/p/17205943
Your Price
$ 2.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.94" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.94" Length; Steel Material