Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6408-06 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21460703-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzMHxpbWFnZS9qcGVnfGFEYzRMMmhtWVM4eE1EYzJPRGc1TVRZME1UZzROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOakEzTUROZk16QXdlRE13TUM1cWNHY3w5NDJhN2Y2MDBlYWZlNzhiMjQ3ZTg5Y2IwOTlmYzc5ZDgzOGZiZDI3YWFhZmNmMzE0MmJiMmIzMDYyNDAyZWU4
21460703 Fittings And Adapters 

TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES

6408-06

Description

6408-06 MALE O-RING HEX PLUG ; 9/16-18 UNF STEEL

Pipe Connector; O-Ring Hex Plug; Steel; Straight Shape; 9/16-18 Thread; 06 Thread Nominal Size; Male O-Ring Thread Type

Part #

6408-06

BDI #
21460703

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

0.36 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 0.36 / each BDIExpress
QTY

Inventory

Total: 48

Brand
Manufacturer Name
TOMPKINS INDUSTRIES INC.
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.05
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; O-Ring Hex Plug; Steel; Straight Shape; 9/16-18 Thread; 06 Thread Nominal Size; Male O-Ring Thread Type
Long Description
Pipe Connector; O-Ring Hex Plug; Steel; Straight Shape; 9/16-18 Thread; 06 Thread Nominal Size; Male O-Ring Thread Type