LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
66201
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
66201 GREASE FITTING ; 1/4IN ODX1/8IN NPT 90DEG
Tube Elbow; Sleeve and Nut Tube Connector; Head Angle-90 Deg; Thread Size-1/8"; Thread Type-NPT
Part #
66201
BDI #
560775

Details
5.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/66201/p/560775
Your Price
$ 5.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.045
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Sleeve and Nut Tube Connector; Head Angle-90 Deg; Thread Size-1/8"; Thread Type-NPT
Long Description
Tube Elbow; Sleeve and Nut Tube Connector; Head Angle-90 Deg; Thread Size-1/8"; Thread Type-NPT