Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

750089C https://www.bdiexpress.com/medias/MFRCMCKXXXXX-750089C-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyMzR8aW1hZ2UvanBlZ3xhR1psTDJnM05DOHhNRGMyTkRneE1EUTROVGM1TUM5TlJsSkRUVU5MV0ZoWVdGaGZOelV3TURnNVExOHpNREI0TXpBd0xtcHdad3w4NDY3ZmNlMmU4ZDgyMjRkYWVhNmRlNjdmNDZiNjQxYTY0ZmZkYWM1NDI1M2UxOGM0NDg2N2I2NDdmYTA4YTEy
21487873 Fittings And Adapters 

DUFF-NORTON DUFF-NORTON

750089C

Description

R5300P ROTARY UNION ; 3/4" PIPE 3/4" NPT RH MONO FLOW

Rotary Union; 3/4" NPT Thread Size; Right Hand Thread Rotation; 5-1/4" Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Mono Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose

Part #

750089C

BDI #
21487873

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

249.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 249.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
COLUMBUS MCKINNON CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.27
Product Group - BDI
F02234
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.cmco.com
Product Detail
Rotary Union
Product Specification
3/4" NPT Thread Size; Right Hand Thread Rotation; 5-1/4" Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Mono Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose
Long Description
Rotary Union; 3/4" NPT Thread Size; Right Hand Thread Rotation; 5-1/4" Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Mono Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose