DIXON VALVE
DIXON VALVE
AM3
DIXON VALVE DIXON VALVE
Description
AM3 HOSE END FITTING ; 1/2IN AIR KING FEMALE IRON
Hose Lug Adaptor; Air King 2-Lug FNPT End; Iron Material; Rubber Seal; 1/2" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box
Part #
AM3
BDI #
17284510

Details
6.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/AM3/p/17284510
Your Price
$ 6.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.249
Product Group - BDI
F02172
Noun
Lug Adaptor
Keyword String
Hose
Weight / LBS
0.55
Product Detail
Hose Lug Adaptor
Product Specification
Hose Lug Adaptor; Air King 2-Lug FNPT End; Iron Material; Rubber Seal; 1/2" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box
Long Description
Hose Lug Adaptor; Air King 2-Lug FNPT End; Iron Material; Rubber Seal; 1/2" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box