Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BFM656 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17284710-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2NDB8aW1hZ2UvanBlZ3xhR05tTDJnd015ODVPREkwTkRNeU5EVTFOekV3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekk0TkRjeE1GOHpNREI0TXpBd0xtcHdad3w1OWM1NjAyZmQwNDIxYzc4ODcyZGYxOGFhYmFhYTJjNWIwNmY2MmFjZDgwMjA4OWU3MjQ2ZWFjNDQ3OTE4MDc2
17284710 Fittings And Adapters 

DIXON VALVE DIXON VALVE

BFM656

Description

BFM656 FERRULE ; .656" ID 1" LONG END HOLE 7/16" 50/BOX

Ferrule; 0.656" ID X 1" LG; Brass; 50 Optional Pkg/Box Qty

Part #

BFM656

BDI #
17284710

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

0.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 0.48 / box BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.007
Product Group - BDI
F02172
Noun
Ferrule
Keyword String
Hose
Weight / LBS
0.0148
Product Detail
Hose Ferrule
Product Specification
Ferrule; 0.656" ID X 1" LG; Brass; 50 Optional Pkg/Box Qty
Long Description
Ferrule; 0.656" ID X 1" LG; Brass; 50 Optional Pkg/Box Qty