194825
Fittings And Adapters
CLIMAX METAL
CLIMAX METAL
CC-125-125-KW
CLIMAX METAL CLIMAX METAL
Description
CC-125-125-KW CLAMP COUPLING ; 1-1/4" X 1-1/4" BORE BLK OXD STL 2/BOX
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/4" Outside Diameter; 3 3/8" Length; 1/4"-28 X 3/4" Clamp Screw; Black Oxide Steel with Keyway; 38.4OZ Approximate Weight
Part #
CC-125-125-KW
BDI #
194825
Details
169.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/CC-125-125-KW/p/194825
Your Price
$ 169.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
2.4
EAN
0044861409114
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
One-Piece Clamping Couplings Recessed Screw CC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/4" Outside Diameter; 3 3/8" Length; 1/4"-28 X 3/4" Clamp Screw; Black Oxide Steel with Keyway; 38.4OZ Approximate Weight
Long Description
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/4" Outside Diameter; 3 3/8" Length; 1/4"-28 X 3/4" Clamp Screw; Black Oxide Steel with Keyway; 38.4OZ Approximate Weight