17210371
Fittings And Adapters
BRENNAN
BRENNAN
FS6400-08-08-O
BRENNAN BRENNAN
Description
FS6400-08-08-O O-RING FACE SEAL ADAPTER ; STRAIGHT 1/2" MFS X 1/2" MORB
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.48" Length; Steel Material
Part #
FS6400-08-08-O
BDI #
17210371
Details
3.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/FS6400-08-08-O/p/17210371
Your Price
$ 3.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.48" Length; Steel Material
Long Description
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.48" Length; Steel Material