Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25170-1010 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1090289-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzNXxpbWFnZS9qcGVnfGFEazJMMmczT1M4eE1EYzJOakF5T1RNNE9UZzFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UQTVNREk0T1Y4ek1EQjRNekF3TG1wd1p3fGUyNTYxZDI1ZmMwYmZjNzQwYzY2OGQyNjk0Y2M3MDkyZGY5NmExZDZhZjZhZDQ2NmYyYjQxMDY4MjE5YmFlZDQ
1090289 Fittings And Adapters 

GATES GATES

G25170-1010

Description

10G-10FJX HYDRAULIC QUICK COUPLING ; 5/8" HOSE ID 7/8"-14 UNF THREAD

Tube Coupling; Straight; Series-G25; 5/8" X 7/8-14 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 24MM Stem; 27MM Nut Hex; 3.14" LG; Carbon Steel; Domestic

Part #

G25170-1010

BDI #
1090289

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.17
EAN
0072053171815
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 5/8" X 7/8-14 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 24MM Stem; 27MM Nut Hex; 3.14" LG; Carbon Steel; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 5/8" X 7/8-14 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 24MM Stem; 27MM Nut Hex; 3.14" LG; Carbon Steel; Domestic