Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25230-0404X https://www.bdiexpress.com/medias/INDGATFITGXX-HOSE-1107722-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFERTRMMmd3Tnk4NU56YzNNRFE1TURFd01qQTJMbXB3Wnd8MTkzZTI2NWY2ZTIyNDU3ZTQ0MzhiN2U1Yjg3M2U3Y2I1YjAxNzBjY2VkZDcxYjMxM2RhMmExNTcxZmI4OThkNg
1107722 Fittings And Adapters 

GATES GATES

G25230-0404X

Description

4G-4FFORX XBULK COUPLING ; 1/4" HOSE ID 9/16"-18 UNF THREAD 300/PAK

Hydraulic Hose Fitting; 1/4" Hose ID; 2.07" Length

Part #

71041804

BDI #
1107722

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.64 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6.64 / each BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.07
EAN
0770075421986
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Manufacturer URL
Weight / LBS
0.15
Product Detail
Hose Fitting
Product Specification
Hydraulic Hose Fitting; 1/4" Hose ID; 2.07" Length
Long Description
Hydraulic Hose Fitting; 1/4" Hose ID; 2.07" Length