Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25730-0612X https://www.bdiexpress.com/medias/INDGATCPLGXX-G-FDHORX90-G2573-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDJ8aW1hZ2UvanBlZ3xhRGMyTDJnMk15OHhNRE13TkRNek9EVTVNVGMzTkM5SlRrUkhRVlJEVUV4SFdGaGZSMTlHUkVoUFVsZzVNRjlITWpVM00xOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGExYTBiYWVmNjMyYjY4YzA1NzdjMmMyYzg2NmQ5MjZkMGEyODk2OTYwZWNkMzViOGVlYWE3ZDlhYTc5NjU5NGU
22493249 Fittings And Adapters 

GATES GATES

G25730-0612X

Description

6G-12FDHORX90 XBULK HOSE COUPLING ; NON-RETURNABLE 100/PACK

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 0.472" Outside Diameter; No.12 FDHORX End Connection Type; M20X1.5 End Connection Size; 0.945" Nut Size; 1.268" Cutoff Size; 2.366" Length1.457" Drop Size

Part #

71009620

BDI #
22493249

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 54.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.12
EAN
0072053837971
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25730-0612X
Manufacturer Internal Number
71009620
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 0.472" Outside Diameter; No.12 FDHORX End Connection Type; M20X1.5 End Connection Size; 0.945" Nut Size; 1.268" Cutoff Size; 2.366" Length1.457" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 0.472" Outside Diameter; No.12 FDHORX End Connection Type; M20X1.5 End Connection Size; 0.945" Nut Size; 1.268" Cutoff Size; 2.366" Length1.457" Drop Size