Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25910-0404 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1107743-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFEYzJMMmcyWVM4eE1EYzJOVGs1TVRNM09EazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URXdOemMwTTE4ek1EQjRNekF3TG1wd1p3fGZjZDJjZGIzNDNhMGVjOGZkMThkZmIwZmFjOTFkYmIwOTI5YjgxMzY0NDhjZjEyNDQ2MTE4NWVmZDBhZWM5NTI
1107743 Fittings And Adapters 

GATES GATES

G25910-0404

Description

4G-4FKX COUPLING ; 1/4" HOSE ID M14 X 1.5 THREAD

Tube Coupling; Straight; Series-G25; 6.4MM X M14X1.5 Nominal; Hose X Female Komatsu-Style Japanese Metric Swivel; 14MM Stem; 19MM Nut Hex; 59.7MM LG; Steel; Industry Standards-ASTMb; Import

Part #

710003625

BDI #
1107743

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 9.84 / each BDIExpress
QTY

Inventory

Total: 13

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.08
EAN
0072053173109
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 6.4MM X M14X1.5 Nominal; Hose X Female Komatsu-Style Japanese Metric Swivel; 14MM Stem; 19MM Nut Hex; 59.7MM LG; Steel; Industry Standards-ASTMb; Import
Long Description
Tube Coupling; Straight; Series-G25; 6.4MM X M14X1.5 Nominal; Hose X Female Komatsu-Style Japanese Metric Swivel; 14MM Stem; 19MM Nut Hex; 59.7MM LG; Steel; Industry Standards-ASTMb; Import