CLIMAX METAL
CLIMAX METAL
ISCC-125-125SKW
CLIMAX METAL CLIMAX METAL
Description
ISCC-125-125SKW CLAMP COUPLING ; 1-1/4" X 1-1/4" BORE SS 1-PIECE 2/BOX
Clamp Coupling; One-Piece; 1-1/4" X 1-1/4" Bore; 2-1/16" Outside Diameter; 3-1/4" Length; 1/4"-28 X 3/4" Clamp Screw; Stainless Steel; With Keyway; ISCC Series; Industry Standard; Approximate Weight 28.4OZ
Part #
ISCC-125-125SKW
BDI #
196472
Details
173.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/ISCC-125-125SKW/p/196472
Your Price
$ 173.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.804
EAN
0044861431207
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
One-Piece; 1-1/4" X 1-1/4" Bore; 2-1/16" Outside Diameter; 3-1/4" Length; 1/4"-28 X 3/4" Clamp Screw; Stainless Steel; With Keyway; ISCC Series; Industry Standard; Approximate Weight 28.4OZ
Long Description
Clamp Coupling; One-Piece; 1-1/4" X 1-1/4" Bore; 2-1/16" Outside Diameter; 3-1/4" Length; 1/4"-28 X 3/4" Clamp Screw; Stainless Steel; With Keyway; ISCC Series; Industry Standard; Approximate Weight 28.4OZ