Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K616-20 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21446433-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1MzZ8aW1hZ2UvanBlZ3xhRFl5TDJoaVppODVPREkwTlRBM01qTXlNamcyTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEwTmpRek0xOHpNREI0TXpBd0xtcHdad3xiMTdmMjRjZDRlMWY5MTUwMGI4YWMxYzY0Y2MzYmQxMGUwZTdhMjY2YWNlODk2NjM1MmRkNjY5YmFiYmRmNjdi
21446490 Fittings And Adapters 

MERIT BRASS MERIT BRASS

K616-20

Description

K616-20 PIPE CAP ; 1-1/4" 150# 316 SS ISO 49

Pipe Cap; Banded; Fitting/Connector Type-Cap; 1-1/4" Nominal Size; FNPT; 1.3" LG; 150LB; 316/316L SS; 100 Deg F; 2.05" OD

Part #

K616-20

BDI #
21446490

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.97 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 8.97 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
MERIT BRASS
Minimum Buy Quantity
N/A
UNSPSC
40172400
Weight / Kilogram
2.02
EAN
0671404098414
Product Group - BDI
F02172
Noun
Cap
Keyword String
Pipe
Product Detail
Pipe Cap
Product Specification
Pipe Cap; Banded; Fitting/Connector Type-Cap; 1-1/4" Nominal Size; FNPT; 1.3" LG; 150LB; 316/316L SS; 100 Deg F; 2.05" OD
Long Description
Pipe Cap; Banded; Fitting/Connector Type-Cap; 1-1/4" Nominal Size; FNPT; 1.3" LG; 150LB; 316/316L SS; 100 Deg F; 2.05" OD