SMC
SMC
KQ2H10-G02A
SMC SMC
Description
KQ2H10-G02A MALE CONNECTOR
Tube Connector; 10MM Tube OD; G1/4 Thread; 1.0 MPa Working Pressure; -100 kPa Vacuum Rating; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Stainless Steel 304 Grip Ring Material; NBR O-Ring Material; Air-60C/Water 40C; Air/ Water; Industrial Grade
Part #
KQ2H10-G02A
BDI #
18188079

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H10-G02A/p/18188079
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
7.2
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
10MM Tube OD; G1/4 Thread; 1.0 MPa Working Pressure; -100 kPa Vacuum Rating; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Stainless Steel 304 Grip Ring Material; NBR O-Ring Material; Air-60C/Water 40C; Air/ Water; Industrial Grade
Long Description
Tube Connector; 10MM Tube OD; G1/4 Thread; 1.0 MPa Working Pressure; -100 kPa Vacuum Rating; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Stainless Steel 304 Grip Ring Material; NBR O-Ring Material; Air-60C/Water 40C; Air/ Water; Industrial Grade