CLIMAX METAL
CLIMAX METAL
MISCC-16-16-KW
CLIMAX METAL CLIMAX METAL
Description
MISCC-16-16-KW CLAMP COUPLING ; 16MM X 16MM BORE BLK OXD STL 1-PC 5/BOX
Clamp Coupling; Metric One-Piece Industry Standard Clamping Couplings MISCC-Series; 16MM X 16MM Bore Size; 34MM Outside Diameter; 50MM Length; M 5 X 16 Clamp Screw; Black Oxide Steel with Keyway; 8.4OZ Approximate Weight
Part #
MISCC-16-16-KW
BDI #
196815
Details
46.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/MISCC-16-16-KW/p/196815
Your Price
$ 46.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.238
EAN
0044861993477
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Metric One-Piece Industry Standard Clamping Couplings MISCC-Series; 16MM X 16MM Bore Size; 34MM Outside Diameter; 50MM Length; M 5 X 16 Clamp Screw; Black Oxide Steel with Keyway; 8.4OZ Approximate Weight
Long Description
Clamp Coupling; Metric One-Piece Industry Standard Clamping Couplings MISCC-Series; 16MM X 16MM Bore Size; 34MM Outside Diameter; 50MM Length; M 5 X 16 Clamp Screw; Black Oxide Steel with Keyway; 8.4OZ Approximate Weight