17286128
Fittings And Adapters
DIXON VALVE
DIXON VALVE
PPC200
DIXON VALVE DIXON VALVE
Description
PPC200 QUICK CONNECT COUPLER ; TYPE C 2"SIZE HOSE SHANKXFEMALE PP
Hose Coupling; Polypropylene Cam and Groove Type C Coupler X Hose Shank; Polypropylene Material; EPDM Seal; 2" Size; 100 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
PPC200
BDI #
17286128
Details
45.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/PPC200/p/17286128
Your Price
$ 45.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.25
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
0.64
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Polypropylene Cam and Groove Type C Coupler X Hose Shank; Polypropylene Material; EPDM Seal; 2" Size; 100 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Coupling; Polypropylene Cam and Groove Type C Coupler X Hose Shank; Polypropylene Material; EPDM Seal; 2" Size; 100 PSI Maximum Operating Pressure; 10 Pack Per Box