DIXON VALVE
DIXON VALVE
TFS44
DIXON VALVE DIXON VALVE
Description
TFS44 HOSE INSERT ; 1/2IN SHANKX1/2IN FNPT WHIT
Hose Adapter; Tuff-Lite Hose Shank X FNPT Insert; Nylon Material; White Color; NPT Female Thread; 1/2" Female Thread Size; 1/2" Hose Size; 25 Pack Per Box
Part #
TFS44
BDI #
19332148

Details
2.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/TFS44/p/19332148
Your Price
$ 2.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.009
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.02
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Tuff-Lite Hose Shank X FNPT Insert; Nylon Material; White Color; NPT Female Thread; 1/2" Female Thread Size; 1/2" Hose Size; 25 Pack Per Box
Long Description
Hose Adapter; Tuff-Lite Hose Shank X FNPT Insert; Nylon Material; White Color; NPT Female Thread; 1/2" Female Thread Size; 1/2" Hose Size; 25 Pack Per Box