560950
Hose Assemblies
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
72600A
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
72600A AIR HOSE ASSY ; 272750
Hose Assembly; Low-Pressure; 50FT Length; Rma Class A Hose Type; 3/8" Inside Diameter; 23/32" Outside Diameter; 3/8" MNPT Thread; 250PSI Maximum Working Pressure
Part #
72600A
BDI #
560950
Details
518.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/72600A/p/560950
Your Price
$ 518.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
4.58
EAN
0095992012124
Product Group - BDI
F02192
Noun
Assembly
Product Detail
Hose Assembly
Product Specification
Low-Pressure; 50FT Length; Rma Class A Hose Type; 3/8" Inside Diameter; 23/32" Outside Diameter; 3/8" MNPT Thread; 250PSI Maximum Working Pressure
Long Description
Hose Assembly; Low-Pressure; 50FT Length; Rma Class A Hose Type; 3/8" Inside Diameter; 23/32" Outside Diameter; 3/8" MNPT Thread; 250PSI Maximum Working Pressure