Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8INX50FT HY-T BLACK 65004 https://www.bdiexpress.com/medias/INDCTHHOSEXX-HYT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM3MHxpbWFnZS9qcGVnfGFERmtMMmcyTVM4eE1UQXdNemN6TnpVd05UZ3lNaTlKVGtSRFZFaElUMU5GV0ZoZlNGbFVYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDY4ODJhYjM4NTdmYTMxZjI0OWNhYzVmOTQ4ZTRmMWQ2NDI3YmM2NWMyMzM2ZDY3OTRiNzc5ZDEzOWIxMTM1Nzg
424989 Hoses 

CONTINENTAL CONTINENTAL

5/8INX50FT HY-T BLACK 65004

Description

5/8IN HY-T BLACK 250 HOSE ; 50FT L 65004 1/BX

Automotive; 5/8" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black

Part #

20029128

BDI #
424989

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

52.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.31 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
5.307
EAN
0037256028663
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Typical Use
Heater
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Spiral | Burst Pressure 250 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Manufacturer Internal Number
20029128
Weight / LBS
10
Long Description
Automotive; 5/8" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.91 Inch | 23.114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh