Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T509OE125X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T509OE-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEWXhMMmhpWlM4eE1UQXdNelUzTWpZeE56STBOaTlKVGtSTFZWSklUMU5GV0ZoZlZEVXdPVTlGWDBKTVZWOHpNREI0TXpBd0xtcHdad3xhNjE5NGE3NmM2MDMzZTNjZmRiYmJhYTExNjlmYjJhOTZiNjU2OTdlZDlhMTIxYjQwNDY2MzE1OTNkOTc3ZjRi
21573596 Hoses 

KURIYAMA KURIYAMA

T509OE125X100

Description

T509OE125X100 CHEMICAL HOSE ; 1-1/4"X1.73" ODX100'

Chemical Hose; 1-1/4" Inside Diameter; 1.73" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 240 PSI | 16.5 Bar Operating Pressure

Part #

T509OE125X100

BDI #
21573596

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

782.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 782.67 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.26
EAN
0082235306198
Product Group - BDI
F02192
Type of Hose
Chemical | Suction and Discharge
Inner Material
Polyethylene
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-22 To 200 Deg F
Operating Pressure
240 PSI | 16.5 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
10.25" Minimum Bend Radius | Synthetic Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://kuriyama.com
Weight / LBS
50
Long Description
Chemical Hose; 1-1/4" Inside Diameter; 1.73" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Outside Diameter
1.73 Inch | 43.942 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh