Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-43-R-0100 https://www.bdiexpress.com/medias/INDXXXTUBING-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NHxpbWFnZS9qcGVnfGFEVmtMMmd3T1M4NU9ETTBOVGswTVRjeU9UVTRMMGxPUkZoWVdGUlZRa2xPUjE5U1JVUmZNekF3ZURNd01DNXFjR2N8ZjUxMDVjZmIwMzIwNjc0NDdlYWE0Yjg0MDZlMDFlNjI4N2VjMmQzYjBhZTEwNTYyYzk4MTFhM2UwYzk2OGMwOQ
21466880 Tubings 

PARKER PARKER

E-43-R-0100

Description

E-43-R-0100 TUBING ; 100FT/PKG

Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Red; 120 PSI | 8 Bar Operating Pressure

Part #

E-43-R-0100

BDI #
21466880

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

0.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 0.22 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.5
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Red
Operating Temperature Range
-80 To 150 Deg F
Operating Pressure
120 PSI | 8 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Chemical resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.parker.com
Weight / LBS
1.1
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Red; 120 PSI | 8 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh