PARKER
PARKER
NN-2.5-025
PARKER PARKER
Description
NN-2.5-025 NYLON FLEXIBLE TUBING ; WHITE 5/32" OD X 0.106" ID 250FT/ROLL
Tubing; Flexible; Nylon; 250FT Length; 5/32" OD; 0.025" Wall Thickness; Natural Color; 250PSI Pressure
Part #
NN-2.5-025
BDI #
21454884

Details
0.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NN-2-5-025/p/21454884
Your Price
$ 0.37 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.002
Product Group - BDI
F02192
Product Detail
Tubing
Product Specification
Tubing; Flexible; Nylon; 250FT Length; 5/32" OD; 0.025" Wall Thickness; Natural Color; 250PSI Pressure
Long Description
Tubing; Flexible; Nylon; 250FT Length; 5/32" OD; 0.025" Wall Thickness; Natural Color; 250PSI Pressure