Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LMD4TA-VVC1-XXX https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111956-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjV8aW1hZ2UvanBlZ3xhRGt5TDJobE5DOHhNREEzTmpVMk16ZzVPRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFNU5UWmZNekF3V0RNd01DNXFjR2N8MjhlZDRiYWNiODhlYjk2NjE2YmFjMjNjYmNiNDRmZWVlZWYwNWFmNGM0M2UxNTQ4ZTA2NDA3NzM2MWI0OWQ4ZA
25111956 Pumps 

PULSAFEEDER PULSAFEEDER

LMD4TA-VVC1-XXX

Description

LMD4TA-VVC1-XXX ELECTRONIC METERING PUMP ; W/PUM HEAD FITTING 150PSI 115V 50/60HZ

Metering Pump; 1/4" FNPT Port; 0.9GPH Maximum Flow Rate; 150PSI Maximum Pressure; Electronic; 115/230VAC at 50/60HZ Input Voltage; 125SPM Maximum Stroke Frequency; LED Indicator Light; Panel Mount; 16-Position LCD Dot Matrix Backlight Status Display

Part #

LMD4TA-VVC1-XXX

BDI #
25111956

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IDEX CORPORATION WWW.PULSAFEEDER.COM
Minimum Buy Quantity
N/A
UNSPSC
40151552
Weight / Kilogram
0
Product Group - BDI
F02272
Noun
Pump
Keyword String
Metering
Manufacturer URL
https://www.pulsafeeder.com
Product Detail
Metering Pump
Product Specification
1/4" FNPT Port; 0.9GPH Maximum Flow Rate; 150PSI Maximum Pressure; Electronic; 115/230VAC at 50/60HZ Input Voltage; 125SPM Maximum Stroke Frequency; LED Indicator Light; Panel Mount; 16-Position LCD Dot Matrix Backlight Status Display
Long Description
Metering Pump; 1/4" FNPT Port; 0.9GPH Maximum Flow Rate; 150PSI Maximum Pressure; Electronic; 115/230VAC at 50/60HZ Input Voltage; 125SPM Maximum Stroke Frequency; LED Indicator Light; Panel Mount; 16-Position LCD Dot Matrix Backlight Status Display