Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R03-01R https://www.bdiexpress.com/medias/MFRDVCXXXXXX-R03-01R-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyMnxpbWFnZS9qcGVnfGFHRmpMMmcwWlM4eE1EazNOREl6T0RJM056WTJNaTlOUmxKRVZrTllXRmhZV0ZoZlVqQXpYekF4VWw4ek1EQjRNekF3TG1wd1p3fDAyNzc0MzM1OTE4ZDVhNjI3MzQzYzdlOTIxOTM2NDg3Y2Y5MGZlMDA3MTE5ZDQ3OTE0YjdlOTI5ZTViZWVlMDQ
19328793 Fluid Power 

WILKERSON WILKERSON

R03-01R

Description

R03-01R MINIATURE REGULATOR ; W/O GAUGE 1/8IN PORT 300PSI 13SCFM

Regulator; 1/8" Port; 300 PSI

Part #

R03-01R

BDI #
19328793

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.12 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.12 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.196
Product Group - BDI
F02170
Noun
Regulator
Weight / LBS
0.43
Product Detail
Regulator
Product Specification
Regulator; 1/8" Port; 300 PSI
Long Description
Regulator; 1/8" Port; 300 PSI