Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R30-08R https://www.bdiexpress.com/medias/MFRDVCXXXXXX-R30-06R-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxNXxpbWFnZS9qcGVnfGFEQTBMMmhpWWk4eE1EazNOVEl5T1RjM01UZ3dOaTlOUmxKRVZrTllXRmhZV0ZoZlVqTXdYekEyVWw4ek1EQjRNekF3TG1wd1p3fDFmNDM2Y2Y0YmE4ZWQ0MjhmZWEyMDBlNGQ4OWYzYzRkNDc5Yjg3Y2QyMjAwM2FlZDM5YzVjMzM0YWIwMWRmZTI
17286254 Fluid Power 

WILKERSON WILKERSON

R30-08R

Description

R30-08R PRESSURE REGULATOR ; 1IN 300PSI W/O GAUGE

Regulator; 500 CFM Flow; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 1" Size; High Flow Regulator Type; 32 To 150 Deg F Temperature Range

Part #

R30-08R

BDI #
17286254

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

180.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 180.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
2.595
Product Group - BDI
F02170
Noun
Regulator
Manufacturer URL
https://dixonvalve.com
Product Detail
Regulator
Product Specification
500 CFM Flow; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 1" Size; High Flow Regulator Type; 32 To 150 Deg F Temperature Range
Long Description
Regulator; 500 CFM Flow; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 1" Size; High Flow Regulator Type; 32 To 150 Deg F Temperature Range