Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VAS-40-1/4-PUR-B ; 1396092 https://www.bdiexpress.com/medias/INDXXXXXXXXX-15034054-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1M3xpbWFnZS9qcGVnfGFEQTRMMmhpTlM4eE1EYzJOakk1TnpRek1qQTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdNelF3TlRSZk16QXdlRE13TUM1cWNHY3w2ZDZlNDg4ODhmMGU4OTZmODJlMWZhYjc5YTdmM2RjNDE2MjNhNGE4YWM4NmU5NzY3Yzc5NGE2YTE1YTZkYjk4
15013228 Fluid Power 

FESTO FESTO

VAS-40-1/4-PUR-B ; 1396092

Description

VAS-40-1/4-PUR-B ; 1396092 ; VACUUM SUCTION CUP 40MM -0.95-0 BAR

Vacuum Suction Cup; 40MM Dia; 4MM WD X 3MM HT

Part #

1396092

BDI #
15013228

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 17.04 / each BDIExpress
QTY

Inventory

Total: 38

Category
Brand
Weight / ounce
0.05
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
23153100
Product Group - BDI
F02234
Noun
Vacuum Suction Cup
Weight / LBS
0.05732
Product Detail
Vacuum Suction Cup
Product Specification
Vacuum Suction Cup; 40MM Dia; 4MM WD X 3MM HT
Long Description
Vacuum Suction Cup; 40MM Dia; 4MM WD X 3MM HT