Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19000005AC115/50-60 https://www.bdiexpress.com/medias/INDASVVALVEX-190-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2MjF8aW1hZ2UvanBlZ3xhREEwTDJobVpTOHhNRGd3Tnpjek16YzRNRFV4TUM5SlRrUkJVMVpXUVV4V1JWaGZNVGt3WDFCTVh6TXdNSGd6TURBdWFuQm58ZDEyZmEyMjI3NTRkZTkwNzUzMTZmY2I5ZmYyM2FiMTBmZWEwMWU5MzBiOGIzNzU2M2Q3YTE3Y2EzZjRiMGQxNg
20686178 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

19000005AC115/50-60

Description

19000005AC115/50-60 SOLENOID VALVE

Solenoid Valve; M5 Port; 3 Port - 3 Way; 2 Position; 115/50-60 VAC; Pneumatic; Solenoid - Manual/Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic

Part #

1900000501

BDI #
20686178

Details

472.13 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 472.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
115/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
1.6MM Orifice Size | Normally Closed | With Connector | Pad Mounting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; M5 Port; 3 Port - 3 Way; 2 Position; 115/50-60 VAC; Pneumatic; Solenoid - Manual/Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Overall Height
3.268 Inch | 83 Millimeter
Overall Length
3.15 Inch | 80 Millimeter
Overall Width
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh