FESTO
FESTO
HGL-1/8-B ; 530030
FESTO FESTO
Description
HGL-1/8-B NR. 530030 PILOTED CHECK VALVE ; G1/8 0.5-10 BAR
Check Valve; 1/8" G Port; 2 Port | 1 Way; 1 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Part #
530030
BDI #
15074476

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HGL-1-8-B-;-530030/p/15074476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.22
EAN
4052568015770
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/8" G
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.festo.com
Weight / LBS
0.045
Long Description
Check Valve; 1/8" G Port; 2 Port | 1 Way; 1 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Overall Height
0.988 Inch | 25.1 Millimeter
Overall Width
0.551 Inch | 14 Millimeter
Overall Length
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh