NVZM450-N01-34B
Description
NVZM450-N01-34B MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVZM450-N01-34B
BDI # 17857050
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring - Detent | Air Pilot - Turn Selector Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.55 Cv Factor | Air - Inert Gas Fluid | Black
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.575
SV3100-5W1U-03N
Description
SV3100-5W1U-03N SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5W1U-03N
BDI # 17864138
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2 - 1.1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC
Overall Width - Inch:
1.811
SV1A00-5FU
Description
SV1A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV1A00-5FU
BDI # 17863626
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
3.295
Voltage:
24 VDC
Overall Width - Inch:
0.472
Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Overall Width - Inch:
1.26
VHS30-N03A-S-Z
Description
VHS30-N03A-S-Z PRESSURE RELIEF VALVE ; 3 PORT SINGLE ACTION 3/8" NPT
Part # VHS30-N03A-S-Z
BDI # 21456520
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.047