https://www.bdiexpress.com/medias/INDFSNACTUTR-21491451-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4NnxpbWFnZS9qcGVnfGFEVTFMMmhsTlM4eE1EYzJOemsyTkRnMk5EVTBNaTlKVGtSR1UwNUJRMVJWVkZKZk1qRTBPVEUwTlRGZk16QXdlRE13TUM1cWNHY3w4YWU0OWE3ZDZmOGUxMGQ4ZTQ3NjRmMTk4NTZmZDYzZjM2MzY0N2RiNGZlYzU4NzRjMWRiMTNhZDk1NDQ2MWI1
https://www.bdiexpress.com/medias/INDFSNACTUTR-21491451-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4NnxpbWFnZS9qcGVnfGFEVTFMMmhsTlM4eE1EYzJOemsyTkRnMk5EVTBNaTlKVGtSR1UwNUJRMVJWVkZKZk1qRTBPVEUwTlRGZk16QXdlRE13TUM1cWNHY3w4YWU0OWE3ZDZmOGUxMGQ4ZTQ3NjRmMTk4NTZmZDYzZjM2MzY0N2RiNGZlYzU4NzRjMWRiMTNhZDk1NDQ2MWI1
21491451
Fluid Power
FIRESTONE
FIRESTONE
W02-358-3001
FIRESTONE FIRESTONE
Description
W02-358-3001 AIR SPRING
Pneumatic Actuator; Single Acting; Shaped Sleeve Air Spring; 1.4" Stroke; 2-Ply Bellow; 1/8" NPT Inlet; 3.4" Maximum Outside Diameter at 60PSI; 1-1/2" Minimum Height; 2.9" Maximum Usable Height; Blind Nut; Brass Stud; 450LB Force at 80PSI
Part #
W02-358-3001
BDI #
21491451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/W02-358-3001/p/21491451
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161900
Weight / Kilogram
0.23
Product Group - BDI
A03142
Harmonized Tariff Code
8708.80.00.00
Noun
Actuator
Weight / LBS
0.5
Product Detail
Pneumatic Actuator
Product Specification
Single Acting; Shaped Sleeve Air Spring; 1.4" Stroke; 2-Ply Bellow; 1/8" NPT Inlet; 3.4" Maximum Outside Diameter at 60PSI; 1-1/2" Minimum Height; 2.9" Maximum Usable Height; Blind Nut; Brass Stud; 450LB Force at 80PSI
Long Description
Pneumatic Actuator; Single Acting; Shaped Sleeve Air Spring; 1.4" Stroke; 2-Ply Bellow; 1/8" NPT Inlet; 3.4" Maximum Outside Diameter at 60PSI; 1-1/2" Minimum Height; 2.9" Maximum Usable Height; Blind Nut; Brass Stud; 450LB Force at 80PSI
