https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507324-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTR8aW1hZ2UvanBlZ3xhR016TDJoaE5DOHhNREV3TnpnME5UVTNORFk0Tmk5SlRrUk5Va3RZV0ZoWVdGaGZNVGcxTURjek1qUmZNekF3ZURNd01DNXFjR2N8ZWNlZGQ3NjRjN2RkY2E5NDUxMGMxZDdiODFjNmUxZWQwMmM4NmMyNGU1Y2VlOWVmZWQ0NWRlYTg5MmQyZTc1NA
MARKAL
MARKAL
80232
MARKAL MARKAL
Description
080232 ALUMINUM PAINTSTIK MARKER ; 11/16IN X 4-3/4IN 12/BOX 144/CASE
Crayon; Aluminum Color; 11/16" Nominal Diameter; 204 Deg C Nominal Flash Point; 4-3/4" Nominal Length; 12 EA/DZ Quantity; UV; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Concrete and Stone, Glass, Lumber and Timber, Pipes and Tubes, Plastic, Rubber and Tires, Steel and Iron Applicable Material
Part #
080232
BDI #
18507324
Details
29.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/General-Industrial-Products/80232/p/18507324
Your Price
$ 29.53 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.035
EAN
0048615802329
Product Group - BDI
C00104
Noun
Crayon
Manufacturer URL
https://www.markal.com
Product Detail
Crayon
Product Specification
Aluminum Color; 11/16" Nominal Diameter; 204 Deg C Nominal Flash Point; 4-3/4" Nominal Length; 12 EA/DZ Quantity; UV; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range
Long Description
Crayon; Aluminum Color; 11/16" Nominal Diameter; 204 Deg C Nominal Flash Point; 4-3/4" Nominal Length; 12 EA/DZ Quantity; UV; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Concrete and Stone, Glass, Lumber and Timber, Pipes and Tubes, Plastic, Rubber and Tires, Steel and Iron Applicable Material