Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15F306 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17791591-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzNDN8aW1hZ2UvanBlZ3xhREJoTDJneFppODVPRFl4TWpBMk9UQXdOelkyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOemM1TVRVNU1WOHpNREI0TXpBd0xtcHdad3w3Y2I3NGZhMzdhYzc1YTAzNmJlMTc0ZjA5NjEzOWQ4ODFjNTA4NTAwNTVhYWEyNWVlZWRjN2UzNzYzNjA1NWEw
17791598 Abrasives 

WALTER SURFACE TECH WALTER SURFACE TECH

15F306

Description

15F306 SANDING FLAP WHEEL ; 2 X 1 X 60

Flap Wheel; Flap Wheel; 2" Diameter; 1" Width; 1/4" Arbor; 60 Grit; 25000RPM; High Quality Abrasive Grain And Grained Satin Finish; For Die Grinder Flap, Aluminum, Stainless Steel, Steel

Part #

15F306

BDI #
17791598

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WALTER SURFACE TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
31191600
Weight / Kilogram
0.054
EAN
0662980031933
Product Group - BDI
G00100
Category - BDI
Unclassified
Harmonized Tariff Code
6804.22.40.00
Noun
Wheel
Keyword String
Flap
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
2X13/16X60 FLAP WHEEL
Manufacturer Internal Number
15-F 306
Weight / LBS
0.12
Product Detail
Flap Wheel
Product Specification
Flap Wheel; 2" Diameter; 1" Width; 1/4" Arbor; 60 Grit; 25000RPM; High Quality Abrasive Grain And Grained Satin Finish
Long Description
Flap Wheel; Flap Wheel; 2" Diameter; 1" Width; 1/4" Arbor; 60 Grit; 25000RPM; High Quality Abrasive Grain And Grained Satin Finish; For Die Grinder Flap, Aluminum, Stainless Steel, Steel