Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NEB-FLT-0004 https://www.bdiexpress.com/medias/INDNECFLSLHT-21570406-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2MXxpbWFnZS9qcGVnfGFEUTFMMmd3WXk4NU5UZ3lNVGsyTkRrd01qY3dMbXB3Wnd8MzRiODBkNjkyMTgyNDY5YWEwZWUwNDc3MTdiYWM3NWNjYTgzMDUwYTQwYTQ0ZDQ3YmE4ZDE4MmM4NWQ1MTE0MA
21570406 Flashlights 

NEBO TOOLS NEBO TOOLS

NEB-FLT-0004

Description

NEB-FLT-0004 REDLINEBIG DADDY FLASHLIGHT ; AA BAT 2K LUMENS 6/CS

LED Flashlight; High 2000 Lumens-3 Hours/346 Meters; Medium 800 Lumens-6 Hours/219 Meters; Low 500 Lumens-15 Hours/173 Meters; Strobe 2000 Lumens-6 Hours/346 Meters; Beacon 2000 Lumens-8 Hours/346 Meters

Part #

NEB-FLT-0004

BDI #
21570406

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

43.97 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 43.97 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
NEBO TOOLS
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.6
EAN
0645397936329
Product Group - BDI
L01230
Noun
Flashlight
Keyword String
Led
Weight / LBS
1.325
Product Detail
LED Flashlight
Product Specification
LED Flashlight; High 2000 Lumens-3 Hours/346 Meters; Medium 800 Lumens-6 Hours/219 Meters; Low 500 Lumens-15 Hours/173 Meters; Strobe 2000 Lumens-6 Hours/346 Meters; Beacon 2000 Lumens-8 Hours/346 Meters
Long Description
LED Flashlight; High 2000 Lumens-3 Hours/346 Meters; Medium 800 Lumens-6 Hours/219 Meters; Low 500 Lumens-15 Hours/173 Meters; Strobe 2000 Lumens-6 Hours/346 Meters; Beacon 2000 Lumens-8 Hours/346 Meters