https://www.bdiexpress.com/medias/INDTHOBS300W-NUT-C-RD-RH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTl8aW1hZ2UvanBlZ3xhRFJpTDJneU9TOHhNRFEzT1RBMU16RTNOamcyTWk5SlRrUlVTRTlDVXpNd01GZGZUbFZVWDBOZlVrUmZVa2hmTXpBd2VETXdNQzVxY0djfDUyMmI3MjAwYWRmMzY5MzFlNmFlYWRjZWE5YmViYTEwNDUyYjIzM2U2Y2E1MDc0M2I0OWExOTg3NzRkNjRlYmI
THOMSON
THOMSON
8115-448-020
THOMSON THOMSON
Description
8115-448-020 BALL NUT ; 1.5" X 0.25" 4050LBF LOAD DYNAMIC
Ball Nut; 1.5" X 0.25"; Non-Preloaded; Steel
Part #
8115-448-020
BDI #
843984
Details
521.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/8115-448-020/p/843984
Your Price
$ 521.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.68
Product Group - BDI
L00112
Noun
Nut
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Nut
Product Specification
Ball Nut; 1.5" X 0.25"; Non-Preloaded; Steel
Long Description
Ball Nut; 1.5" X 0.25"; Non-Preloaded; Steel