Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
8110-448-020

COMPARE

8110-448-020

Description
8110-448-020 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD

THOMSON

Part # 8110-448-020

BDI # 843939

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 4
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.687
Other Features: Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch: 3
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
$ 390.54 / each QTY