https://www.bdiexpress.com/medias/INDPABLNRBRG-PL-FLC-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzF8aW1hZ2UvanBlZ3xhR1kzTDJnek5DOHhNREk1TlRZNU1Ua3dNekF3Tmk5SlRrUlFRVUpNVGxKQ1VrZGZVRXhmUmt4RFgwTk1VMFJmUVV4Zk16QXdlRE13TUM1cWNHY3w4ZGE3ZWViMWY0YmU1ZWJiODliYjZhY2IzNzU2NjA4MDViNjYyNDk5OWY1ZDBhZGU3NjQ0NGQ4ODM1NjlmZjM3
PBC LINEAR
PBC LINEAR
FLC12
PBC LINEAR PBC LINEAR
Description
FLC12 LINEAR PLAIN BEARING ; 19.05MM BORE 31.75MM OD 41.275MM LEN
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Part #
FLC12
BDI #
21453570
Details
22.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FLC12/p/21453570
Your Price
$ 22.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.05
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FLC12
Weight / LBS
0.109
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh