https://www.bdiexpress.com/medias/INDPABLNRBRG-PL-FLC-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzF8aW1hZ2UvanBlZ3xhR1kzTDJnek5DOHhNREk1TlRZNU1Ua3dNekF3Tmk5SlRrUlFRVUpNVGxKQ1VrZGZVRXhmUmt4RFgwTk1VMFJmUVV4Zk16QXdlRE13TUM1cWNHY3w4ZGE3ZWViMWY0YmU1ZWJiODliYjZhY2IzNzU2NjA4MDViNjYyNDk5OWY1ZDBhZGU3NjQ0NGQ4ODM1NjlmZjM3
PBC LINEAR
PBC LINEAR
FLC16
PBC LINEAR PBC LINEAR
Description
FLC16 LINEAR PLAIN BEARING ; 25.4MM BORE 39.7MM OD 57.15MM LENGTH
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Part #
FLC16
BDI #
21453571
Details
40.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FLC16/p/21453571
Your Price
$ 40.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.1
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FLC16
Weight / LBS
0.228
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Length
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh