Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS-LJ-25-E-NS https://www.bdiexpress.com/medias/INDBISWHLSTD-LJ-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjV8aW1hZ2UvanBlZ3xhREExTDJnM1l5ODRPVFl3TnpBeE5qa3pPVGd5TG1wd1p3fDEzNDIwYzdhNmUxODA1OWM2OTI5YjhkMTVmOWQ2YTk2ODhhNzM2NzkwMTQ2NDkzYWVhMjhkZjM3ZDA1ZWI1ZGU
19121350 Wheels 

HEPCO HEPCO

SS-LJ-25-E-NS

Description

SS-LJ-25-E-NS V RAIL WHEEL ; 8MM BORE 25MM OD 35.6MM OA WID

Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 35.6MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With S | NS Rail

Part #

SSLJ25ENS

BDI #
19121350

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

84.82 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 84.82 / each BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.049
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Eccentric
Used With
S | NS Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M8 X 1 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SSLJ25ENS
Weight / LBS
0.112
Long Description
Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 35.6MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With S | NS Rail
Wheel Width
0.551 Inch | 14 Millimeter
Bore
0.315 Inch | 8 Millimeter
Overall Width
1.402 Inch | 35.6 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh