19121361
Wheels
HEPCO
HEPCO
SS-LR-N-25-C-NS
HEPCO HEPCO
Description
SS-LR-N-25-C-NS FLAT RAIL WHEEL ; 8MM BORE 25MM OD 33.5MM OA WID
Studded Wheel; Flat Rail; 8MM Bore; 25MM Outside Diameter; 7MM Wheel Width; 33.5MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With FT32-16 Rail
Part #
SS-LR-N-25-C-NS
BDI #
19121361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/SS-LR-N-25-C-NS/p/19121361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.039
Product Group - BDI
L00280
Product Name
Studded Wheel
Product Type
Flat Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
FT32-16 Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Narrow Roller | Carbon Chromium | Crowned Outer | Nitrile Seal | M8 X 1 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
Flat Rail Linear
Weight / LBS
0.088
Long Description
Studded Wheel; Flat Rail; 8MM Bore; 25MM Outside Diameter; 7MM Wheel Width; 33.5MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With FT32-16 Rail
Bore
0.315 Inch | 8 Millimeter
Overall Width
1.319 Inch | 33.5 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Wheel Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh