NSK
NSK
L45800008-003
NSK NSK
Description
L45800008-003 LINEAR GUIDE RAIL CAP ; NON RETURNABLE PLASTIC
Plug; Rail Hole Closing; M8 Bolt Size; Plastic; Used with L1H30 | L1H35 | L1S35 Rail
Part #
L45800008-003
BDI #
1189266
Details
0.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/L45800008-003/p/1189266
Your Price
$ 0.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.004
EAN
0029176083433
Product Group - BDI
L00280
Product Name
Plug
Product Type
Rail Hole Closing
Size
M8 Bolt Size
Material
Plastic
Used With
L1H30 | L1H35 | L1S35 Rail
Inch - Metric
Metric
Category - BDI
Profile Rail Accessories
Noun
Plug
Keyword String
Rail Hole Closing
Weight / LBS
0.002
Long Description
Plug; Rail Hole Closing; M8 Bolt Size; Plastic; Used with L1H30 | L1H35 | L1S35 Rail