Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T4-1FT https://www.bdiexpress.com/medias/INDBISRLXXXX-FLT-T-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNzZ8aW1hZ2UvanBlZ3xhRGRpTDJnd09TOHhNREEzTmpVMU9EQXdNREUxT0M5SlRrUkNTVk5TVEZoWVdGaGZSa3hVWDFSZk16QXdXRE13TUM1cWNHY3wxMjAxMjQzYjY0ZGM0MDZlMDdjZDI0YTJhYzI3M2ZiYWFkNzIwMjUwNTkwMGQ5NjUyZDRhNmE1YzY5YzAxNjkz
21434375 Profile Rails 

BISHOP-WISECARVER BISHOP-WISECARVER

T4-1FT

Description

T4-1FT SINGLE EDGE TRACK ; 1' L CS INDUCTION HARD/POLISHED

Rail; Flat Track Profile; Cut to Length; 12" Length; 1.062" Width; 0.437" Height; Steel; Predrilled; 4" Fixing Hole Center to Center (Pitch); 11/32" Fixing Hole Size

Part #

T4-1

BDI #
21434375

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.29 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.29 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.49
Product Group - BDI
L00280
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
https://www.bwc.com
Weight / LBS
1.1
Long Description
Rail; Flat Track Profile; Cut to Length; 12" Length; 1.062" Width; 0.437" Height; Steel; Predrilled; 4" Fixing Hole Center to Center (Pitch); 11/32" Fixing Hole Size
Width
1.062 Inch | 26.975 Millimeter
Length
12 Inch | 304.8 Millimeter
Height
0.437 Inch | 11.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh