Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T4SS25007 https://www.bdiexpress.com/medias/INDBISRLXXXX-SEV-T-PD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5N3xpbWFnZS9qcGVnfGFERXpMMmczTVM4NU5qYzJNakkyTVRrNU5UZ3lMbXB3Wnd8ZTYwZWYxNzc4MWQ3ODFlZDc5M2VjMmQxMTBjMmM1YWQ2MjNmN2MyNWY1NjEzMGRhMWE5YWEwN2Y4N2ExMDU5NQ
19122008 Straight V Rails 

BISHOP-WISECARVER BISHOP-WISECARVER

T4SS25007

Description

T4SS25007 SINGLE EDGE TRACK ; INDUCTION HARDENED AND DRILLED

Rail; Single Edge V; 25" Length; 1-1/16" Width; 7/16" Height; Stainless Steel; Predrilled; 4" Fixing Hole Center to Center (Pitch); 11/32" Fixing Hole Size

Part #

T4SS25007

BDI #
19122008

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

142.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 142.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
1.005
Product Group - BDI
L00280
Product Name
Rail
Product Type
Single Edge V
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Inch
Other Features
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Category - BDI
Straight V Rail
Noun
Rail
Keyword String
Straight V Linear
Manufacturer URL
Manufacturer Item Number
T4SS25007
Weight / LBS
2.292
Long Description
Rail; Single Edge V; 25" Length; 1-1/16" Width; 7/16" Height; Stainless Steel; Predrilled; 4" Fixing Hole Center to Center (Pitch); 11/32" Fixing Hole Size
Center Distance of Mounting Holes
4 Inch | 101.6 Millimeter
Mounting Hole Diameter
0.344 Inch | 8.738 Millimeter
Length
25 Inch | 635 Millimeter
Height
0.437 Inch | 11.1 Millimeter
Width
1.062 Inch | 26.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh