Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRW6-150 https://www.bdiexpress.com/medias/MFRIKOSRASSY-CRW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0MnxpbWFnZS9qcGVnfGFEYzNMMmd5TUM4eE1EY3dNRE0wTkRNNU16YzFPQzlOUmxKSlMwOVRVa0ZUVTFsZlExSlhYek13TUhnek1EQXVhbkJufDVhY2JhMzViYWYzYjc1NzFkNDhiYzU3MmM0MDA4NjkzMTRmNTRlNDU5YzM2ZDcxZTNjOTYxOWM3MjhmMzhhYzk
21533935 Slide Assemblies 

IKO IKO

CRW6-150

Description

CRW 6 150 CROSSED ROLLER WAY ; 150MM LENGTH STANDARD CST

Slide Rail Assembly; Crossed Roller; 150MM Overall Length; 31MM Overall Width; 15MM Overall Height; 15MM Mounting Hole Spacing; 6MM Mounting Hole Diameter; Carbon Steel

Part #

CRW6150

BDI #
21533935

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

238.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 238.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.997
EAN
4549557024184
Product Group - BDI
L00220
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Carbon Steel
Inch - Metric
Metric
Other Features
Non-Recirculating Type Linear Motion | Super Precision | Smooth Motion
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
2.19736
Long Description
Slide Rail Assembly; Crossed Roller; 150MM Overall Length; 31MM Overall Width; 15MM Overall Height; 15MM Mounting Hole Spacing; 6MM Mounting Hole Diameter; Carbon Steel
Overall Width
1.22 Inch | 31 Millimeter
Overall Length
5.906 Inch | 150 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Spacing
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.236 Inch | 6 Millimeter
Overall Height
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh