Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVR-45 ; LRB-45 https://www.bdiexpress.com/medias/INDGATBELTXX-25171545-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDV8aW1hZ2UvanBlZ3xhRFE1TDJnd05DOHhNREUwTXpnd056YzVPVE15Tmk5SlRrUkhRVlJDUlV4VVdGaGZNalV4TnpFMU5EVmZNekF3ZURNd01DNXFjR2N8NjU3NDI5MGMzOTRiYzg5Y2JiMjA3YmZiNGJmNWFkNDMwNTZkMTU1Mjk2NWFmZGRiMDlkNWRkYTgyMTE3NTYxYQ
25171545 Conveyor Belting 

GATES TPU GATES TPU

LVR-45 ; LRB-45

Description

LVR-45 ; LRB-45 LIVE ROLLER DRIVE BELT ; TPU POLYURETHANE 500FT/RLL

Conveyor Belt; 500FT Roll Length; 45MM Belt Width; 4.67MM Thick; 155MM Finger Length; 100MM Minimum Pulley Diameter; Thermoplastic Polyurethane Outer Material; Aramid Tensile Material; Color Black

Part #

LVR-45 ; LRB-45

BDI #
25171545

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4.63 / roll BDIExpress
QTY

Inventory

Total: 15

Category
Brand
Manufacturer Name
GATES https://www.gates.com/
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.69
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.gates.com
Weight / LBS
760
Product Detail
Conveyor Belt
Product Specification
500FT Roll Length; 45MM Belt Width; 4.67MM Thick; 155MM Finger Length; 100MM Minimum Pulley Diameter; Thermoplastic Polyurethane Outer Material; Aramid Tensile Material; Color Black
Long Description
Conveyor Belt; 500FT Roll Length; 45MM Belt Width; 4.67MM Thick; 155MM Finger Length; 100MM Minimum Pulley Diameter; Thermoplastic Polyurethane Outer Material; Aramid Tensile Material; Color Black