FLEXCO
FLEXCO
1E ; 20002
FLEXCO FLEXCO
Description
1E NR. 20002 BOLT SOLID PLATE FASTENER ; STEEL 25/SET E BOX
Bolt Solid Plate Fastener; For Conveyor Belt; Steel
Part #
20002
BDI #
17226417
Details
35.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1E-;-20002/p/17226417
Your Price
$ 35.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
1.256
EAN
0697598200020
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Steel
Other Features
9/16 IN to 13/16 IN Belt Thickness | 25 Fastener Set Per Box
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.9
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Steel