FLEXCO
FLEXCO
5SW ; 02327
FLEXCO FLEXCO
Description
5SW NR. 02327 FASTENER HOOK ; NO 5 SIZE 12" L 430 STAINLESS 12EA/BOX
Hook; 5 Hook; For Conveyor Belt; Stainless Steel
Part #
02327
BDI #
17225727
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
68.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/5SW-;-02327/p/17225727
Your Price
$ 68.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.83
EAN
0697598023278
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
5 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
With Pin | 7.1MM to 7.9MM Belt Thickness | 125MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Keyword String
Conveyor Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.8
Long Description
Hook; 5 Hook; For Conveyor Belt; Stainless Steel