FLEXCO
FLEXCO
RS187J4NC ; 54587
FLEXCO FLEXCO
Description
RS187J4NC NR. 54587 STAPLE FASTENER ; 4" BELT WIDTH 4EA/CTN
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; Steel
Part #
54587
BDI #
17227715
Details
65.62
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS187J4NC-;-54587/p/17227715
Your Price
$ 65.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
1.043
EAN
0697598545879
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 4 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.20462
Long Description
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; Steel