SYSTEM PLAST
SYSTEM PLAST
VG-031-12-50
SYSTEM PLAST SYSTEM PLAST
Description
VG-031-12-50 ROD CLAMP ; 6" L X 1.35" W X 1" H 5" L 4EA/PAK
Clamp with Rod; Rail Clamp and Metal Rod Combination; 6 IN L X 1.35 IN W X 1 IN H | 5 IN L Rod; Use: Used with Guide Rail; Polyamide
Part #
VG-031-12-50
BDI #
20287969
Details
12.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-031-12-50/p/20287969
Your Price
$ 12.66 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.045
EAN
0662288969686
Product Group - BDI
M00134
Product Name
Clamp with Rod
Part Description
Rail Clamp and Metal Rod Combination
Size
6 IN L X 1.35 IN W X 1 IN H | 5 IN L Rod
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Stainless Steel Rod | Nickel Plated Brass | Stainless Steel Fastener | 2 Bolts | 1 Piece
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-031-12-50
Manufacturer Internal Number
VG-031-12-50
Weight / LBS
0.2
Long Description
Clamp with Rod; Rail Clamp and Metal Rod Combination; 6 IN L X 1.35 IN W X 1 IN H | 5 IN L Rod; Use: Used with Guide Rail; Polyamide